Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 9.37" 99812

Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 9.37" (Discontinued)

  • Mfr # 99812
  • Zoro # G4129006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99812
Zoro #
G4129006
UPC #
078787998124
Country of Origin
China

Dimensions

Width
9.37"
Size
Letter
Sheet Size
11 x 8.5

Details

Item
Translucent Report Covers
Color
Blue, Green, Pink, Red, Yellow; Clear (Front Cover)
Material
Poly
Features
Clear Overlay, Translucent, Punched
Sheet Capacity
30
Accessibility
Book Fold
Assembly Required
No
Number of Fasteners
3
Brad/Prong/Tang Fasteners
Yes
Cover Material
Polypropylene
Assortment
Blue; Green; Pink; Red; Yellow
Front Cover Color
Clear

Description

Clear Front Poly Report Cover, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.