Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Clear Front Report Cover 8-1/2 x 11", CD Pocket, 3 Fasteners, Black 57727

Clear Front Report Cover 8-1/2 x 11", CD Pocket, 3 Fasteners, Black (Discontinued)

  • Mfr # 57727
  • Zoro # G4129240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57727
Zoro #
G4129240
UPC #
078787577275
Country of Origin
China

Dimensions

Width
3"
Size
Letter
Sheet Size
8.5 x 11
File Size
Letter

Details

Item
Report Covers
Color
Onyx
File Fastener Type
Three-Prong Fastener
Sheet Capacity
100
Features
Punched
Spine Color
Onyx
Inside Pockets
One Back
Sheet Type
Punched
Fastener Material
Metal
Number of Fasteners
3
Report Cover Quantity
25
Front Cover Color
Clear
Cover Material
Polypropylene

Description

Clear Front Report Cover, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.