This item is Discontinued.

Oxford Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 58817

Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (Discontinued)

  • Mfr # 58817
  • Zoro # G4129100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58817
Zoro #
G4129100
UPC #
078787588172
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Item
Clear Front Premium Report Cover
Color
Clear
Material
Pacific Grade Coated Paper
Paper Capacity
0.5"

Description

FrontPaperCover,3Fast, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.