This item is Discontinued.

Oxford Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25, Size: Letter 55807

Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25, Size: Letter (Discontinued)

  • Mfr # 55807
  • Zoro # G4129496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55807
Zoro #
G4129496
UPC #
078787558076
Country of Origin
United States

Dimensions

Width
2.37"
Size
Letter
Sheet Size
8.5 x 11

Details

Item
Report Cover
Color
Clear (Front Cover), Green
File Fastener Type
Three-Prong Fastener
Sheet Capacity
100
Report Cover Quantity
25
Spine Color
Green
Front Cover Color
Clear
Sheet Type
Punched
Number of Fasteners
3
Cover Material
Paper; Polypropylene
Fastener Material
Metal

Description

Clear Front Standard Report Cover, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.