Zoro Homepage

Clear Front Report Cover 8-1/2 x 11", Pk25

  • Mfr # 55838

  • Zoro # G4129469


product price: $44.69
/pk 25, $1.79/ea

Key Features

Color
Clear
Material
Paper; Polypropylene
Size
8.5 x 11
File Fastener Type
Three-Prong Fastener
Sheet Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55838
Zoro #
G4129469
UPC #
-
Country of Origin
Mexico

Dimensions

Size
8.5 x 11
Sheet Size
8.5 x 11
Compatible Sheet Width
8 1/2 in
Compatible Sheet Height
11 in
Sheet Capacity Size
1/2 in

Details

Item
Tang/Prong Binding Report Covers
Color
Clear
Material
Paper; Polypropylene
File Fastener Type
Three-Prong Fastener
Paper Capacity
0.5"
Sheet Capacity
100
Weight
1.89 lbs
Front Cover Color
Clear
Fastener Material
Metal
Number of Fasteners
3
Spine Color
Dark Blue
Sheet Type
Punched
Report Cover Quantity
25
Cover Material
Paper; Polypropylene

Description

Report Cover, Color Clear, Blue, Material Paper, Plastic, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.