This item is Discontinued.

Oxford Clear Front Report Cover 8-1/2 x 11", Red, 3 Fasteners, Pk25 58811

Clear Front Report Cover 8-1/2 x 11", Red, 3 Fasteners, Pk25 (Discontinued)

  • Mfr # 58811
  • Zoro # G4129119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58811
Zoro #
G4129119
UPC #
078787588110
Country of Origin
Mexico

Dimensions

Width
2.37"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Premium Report Cover
Color
Clear (Front Cover), Red
Features
Moisture Resistant

Description

Clear Front Premium Report Cover, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.