Shop OXFORD
See all product information
Create Account
Cover, Report, Clearcover, Ast, PK25
Mfr # OXF55813
Zoro # G901824887
product price:Â
$
49.59
/pk of 25, $1.98/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Fastener Type
Tang
Number of Fasteners
3
Fastener Capacity
1/2 in
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OXF55813
- Zoro #
- G901824887
- UPC #
- 78787558137
- Country of Origin
- Mexico
- Fastener Type
- Tang
- Color
- Assorted
- Number of Fasteners
- 3
- Fastener Capacity
- 1/2 in
- Sheet Standard
- Letter
- Item
- Report Cover
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
Description
Clear, acetate front covers offer a full view of cover page to showcase your title page. Three double-tang fasteners hold up to 100 sheets or 1/2" of three-hole punched, letter-size paper. Back cover and spine are made of standard-grade, leatherette embossed stock.