Bind Plastic Combs- 7/16" Black, 100PK
- Mfr # 70716B
- Zoro # G914851191
product price:
$
15.99
/pk of 100, $0.16/ea
Key Features
Size
7/16 in
Color
Black
Material
Plastic
Sheet Capacity
70 Sheet Capacity (20 lb. Paper)
For Use With
Works with KLAI-Co iBind A8, A12, U15, U25, and SircleBind CB-60 and CB-230 Binding Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70716B
- Zoro #
- G914851191
- UPC #
- 811304012237
- Country of Origin
- China
Dimensions
- Size
- 7/16 in
- Length
- 11 in
- Width
- 7/16 in
Details
- Color
- Black
- Material
- Plastic
- Sheet Capacity
- 70 Sheet Capacity (20 lb. Paper)
- For Use With
- Works with KLAI-Co iBind A8, A12, U15, U25, and SircleBind CB-60 and CB-230 Binding Machines
- Features
- High Volume Capacity
- Finish
- Glossy
- Shape
- Spiral
- Binding Ring Count
- 19 Ring Comb
- Includes
- 100 Binding Combs Per Box
- Application
- Binding Comb
Description
SircleBind Plastic Combs in 7/16" width and black color are durable binding combs designed for securely organizing and binding documents. These plastic combs are made from high-quality materials, providing a reliable and professional binding solution for your projects.
- • 7/16" Binding Comb
- • Black Glossy Finish
- • 70 Sheet Capacity (20 lb. Paper)
- • Compatible with Any Standard Comb Binding Machine
- • 100 Combs Per Box
- • Standard 19 Ring Binding Comb
- • Works up to 11" Covers and Documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.