
Custom Label Tab Dividers w/Tab Labels, 5-Tab, 11 x 8.5, White, PK5 (Discontinued)
- Mfr # 11313
- Zoro # G7732801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11313
Zoro #
G7732801
UPC #
64501113133
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Details
Features
Double-Sided Clear Plastic Edge Reinforcing
Material
Reinforced Paper
For Use With
Ring Binders
Color
White
Weight
0.557 lbs
Includes
(3) Printable Tab Label Sheets; (1) Test Sheet; (1) Set of Instructions
Index Tabs - Item
Index Dividers
Orientation
Side Tab
Tab Style
5-Tab
Index Divider Style
Customizable
Index Divider Type
Customizable
Machine Compatibility
Inkjet Printers; Laser Printers
Index Divider Material
Paper
Punched/Unpunched
3-Hole Punched
Description
OxfordTM Custom Label Tab Dividers with Self-Adhesive Tab Labels, 5-Tab, 11 x 8.5, White, 5 Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.