This item is Discontinued.

Oxford Earthwise by Clear Front Report Covers, 3-Prong Fastener, 0.5in Cap, 8.5 x 11, Clear/Red, 25PK 57871EE

Earthwise by Clear Front Report Covers, 3-Prong Fastener, 0.5in Cap, 8.5 x 11, Clear/Red, 25PK (Discontinued)

  • Mfr # 57871EE
  • Zoro # G615621239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57871EE
Zoro #
G615621239
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Size
8.5 x 11 in

Details

File Fastener Type
Three-Prong Fastener
Item
Tang/Prong Binding Report Covers
Sheet Capacity
100
Color
Clear
Material
Paper; Polypropylene

Description

Soft earthtone colors. Clear front cover offers a full view of your title page. Three-prong fasteners hold letter-size punched sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.