Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Earthwise Recycled ReportCovers 8-1/2 x 11", PK25 57871

Recycled ReportCovers 8-1/2 x 11", PK25 (Discontinued)

  • Mfr # 57871
  • Zoro # G4129189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57871
Zoro #
G4129189
UPC #
078787578715
Country of Origin
Mexico

Dimensions

Width
2.37"
Size
Letter

Details

Item
Report Cover
Color
Clear (Front Cover), Red

Description

Recycled Clear Front Report Cover, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.