
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78502
Zoro #
G4129067
UPC #
078787785021
Country of Origin
United States
Dimensions
Size
11 x 8.5
Sheet Size
11 x 8.5
Details
Item
Twin-PocketPortfolio,PK25
Color
Blue
Material
Paper
Paper Capacity
100 Sheets
Capacity
100 Sheets
Weight
2.87 lbs
Cover Material
Paper
Front Cover Color
Blue
Business Card Holder
Inside Front Cover
Inside Pockets
One Back; One Front
Sheet Capacity
100
Description
Earthwise(R) 100 Percent Recycled Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.