
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78542
Zoro #
G4129030
UPC #
078787785427
Country of Origin
United States
Dimensions
Width
2.37"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter
Details
Item
Folder
Color
Brown
Material
Fiber
Sheet Capacity
100
Features
Tear Resistant
Recycled Content
1
Total Number of Pockets
2
Assembly Required
No
Accessibility
Book Fold
Environmental Certification
SFI
Business Card Holder
Yes
Sheet Standard
Letter
Inside Pockets
One Back; One Front
Cover Material
Paper
Front Cover Color
Natural
Capacity
100 Sheets
Description
Earthwise(R) 100 Percent Recycled Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.