Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Extra-Wide Report Cover 8-1/2 x 11", PK25 5354005X

Extra-Wide Report Cover 8-1/2 x 11", PK25 (Discontinued)

  • Mfr # 5354005X
  • Zoro # G4129566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5354005X
Zoro #
G4129566
UPC #
096809120186
Country of Origin
Mexico

Dimensions

Size
8.5 x 11

Details

Item
Extra-Wide Clear Front Report Cover
Color
Clear
Material
Paper; Polypropylene
Paper Capacity
0.5"
Weight
2.25 lbs

Description

Extra-WideReportCovers,Letter, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.