
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73154
Zoro #
G6246847
UPC #
078787731547
Country of Origin
China
Dimensions
Size
4 x 6
For Card/Sheet Size
4 x 6
Guide Size
4 x 6
Details
Item
Guide,Index,A-Z,4"X6",Assorted,PK25
Color
Assorted
Tab Type
Top Tab
Material
Polypropylene
Tab Cut
1/5-Cut
Tab Color
Assorted
Tab Position
Assorted
Blank/Pre-Printed
A to Z
Tab Material
Polypropylene
Tab Color Assortment
Blue; Green; Lemon; Magenta; Strawberry
Guide Color
Assorted
Guide Color Assortment
Blue; Green; Lemon; Magenta; Strawberry
Guide Material
Polypropylene
Description
Guide,Index,A-Z,4 In.X6 In.,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.