Shop OXFORD
See all product information
Create Account
Folder, 2-Pocket, Letter, We, PK25
Mfr # OXF57504
Zoro # G601822800
product price:Â
$
20.99
/pk of 25, $0.84/ea
Key Features
Number of Pockets
2
Features
Turned Edge, Business Card Holder
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Sheet Capacity
100
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OXF57504
- Zoro #
- G601822800
- UPC #
- 78787575042
- Country of Origin
- United States
- Number of Pockets
- 2
- Features
- Turned Edge, Business Card Holder
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Sheet Capacity
- 100
- Color
- White
- Item
- Pocket Folder
- Material
- Leatherette
- Accessibility
- Book Fold
- Pocket Location
- Internal
Description
Twin-pocket folders offer generous pockets inside front and back covers to hold up to 100 letter-size sheets. Inside front pockets have convenient, business card holders for instant personalization. Folders are made of leatherette embossed paper.