Shop OXFORD
See all product information
Create Account
Folder, 2Pocket, Laminated, Pe, PK25
Mfr # OXF51726
Zoro # G701824353
product price:Â
$
70.59
/pk 25, $2.82/ea
Key Features
Number of Pockets
2
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
High Gloss, Moisture Resistant, Die-cut, Laminated, Soil Resistant, Business Card Holder
Sheet Capacity
100
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OXF51726
- Zoro #
- G701824353
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pocket Folder
- Number of Pockets
- 2
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Features
- High Gloss, Moisture Resistant, Die-cut, Laminated, Soil Resistant, Business Card Holder
- Sheet Capacity
- 100
- Color
- Purple
Description
Portfolios are made of distinctive high-gloss laminated cover stock to resist soil and moisture. Twin-pocket folders have generous, twin wing-style pockets that hold 100 sheets of letter-size loose papers. Each folder has a die-cut, business card holder on inside left pocket.