Shop KABLE KONTROL
See all product information
Create Account
Round Plastic Desk Grommet - 2-3/8" Diameter - 1 pc
- Mfr # GR00202
- Zoro # G303551510
product price:
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Color
Black
Dia.
2-3/8"
Material
Abs Injection Molded Plastic
Overall Width
2.75"
Overall Thickness
0.125" Inches'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR00202
- Zoro #
- G303551510
- UPC #
- -
- Country of Origin
- China
Dimensions
- Opening Size
- 2 3/8"
- Dia.
- 2-3/8"
- Overall Width
- 2.75"
- Overall Thickness
- 0.125" Inches'
- Grommet Depth
- 0.75" Inches
Details
- Item
- Desk Grommets
- Color
- Black
- Material
- Abs Injection Molded Plastic
Description
Don't let your office or home desk succumb to the disarray that often befalls work space, as your desk disappears beneath hopeless tangles of wires from your components and equipment. Thankfully, these situations can be remedied, with the Round Desk Grommets. These 3 different models are designed to optimally route your various cables conveniently and discreetly, keeping them out of sight yet easily reachable. All three are crafted from durable black plastic that will withstand daily wear on the work surface. The Flexible Grommet has a 'pie' style design created by a series of slits. These slits will help to route lines that come from different directions, ensuring minimal pull on the cable itself and lessening the chance of component damage over time. The Round Plastic models have swivel lids, providing security to the grommet and preventing items on the work surface from falling in. The grommets are very easy to install, and thanks to their discreet body size, require a small cut-hole while still holding many cords.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.