Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Clear Front Report Cover 8-1/2 x 11", Burgundy, Pk25 53341

Clear Front Report Cover 8-1/2 x 11", Burgundy, Pk25 (Discontinued)

  • Mfr # 53341
  • Zoro # G4129645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53341
Zoro #
G4129645
UPC #
078787533417
Country of Origin
United States

Dimensions

Width
2.37"
Size
Letter

Details

Item
Report Cover
Color
Clear (Front Cover), Burgundy

Description

Clear Front Linen Report Cover, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.