Shop OXFORD
See all product information
Create Account
Graph Index Cards, 3in x 5in, 90 lb Basis Weight, Sustainable Forestry Initiative (SFI), White, 30PK
- Mfr # 2035
- Zoro # G923364576
product price:Â
$
2.19
/pk of 30, $0.07/ea
Sold in multiples of 4Â pks for
$8.76
Key Features
Certification
Sustainable Forestry Initiative (SFI)
Color
White
Basis Weight
90 lb
Recycled Content
10%
Sheet Thickness
8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2035
- Zoro #
- G923364576
- UPC #
- 78787020351
- Country of Origin
- United States
Dimensions
- Sheet Thickness
- 8 mil
- Card Size
- 3 in x 5 in
Details
- Certification
- Sustainable Forestry Initiative (SFI)
- Color
- White
- Basis Weight
- 90 lb
- Item
- Index Card
- Recycled Content
- 10%
Description
1/4in grid pattern on one side, Blank on other side for customization, Rotary cut for uniform height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.