Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65003
Zoro #
G4283791
UPC #
089612650032
Country of Origin
China
Dimensions
Size
2.25 x 3.5
Thickness/Grade
Heavy
Insert Size
2.25 x 3.5
Details
Item
HDPlasticEnvelopes,2.25x3.5,PK50
Color
Clear
Material
Plastic
Sheet Protector Type
Envelopes
Load Orientation
Top
Weight
1 lbs
Features
Business Card Size
Back
Clear Back
Description
Utili-Jacs(TM) Heavy-Duty Clear Envelope, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.