This item is Discontinued.

This item is Discontinued.
Idea Collective Journal, 1-Subject, Wide/Legal Rule, Red Cover, (120) 8.25 x 5 Sheets (Discontinued)
Mfr #
56873
Zoro #
G523332593
UPC # 25932568732
Country of Origin Malaysia
Category Notebooks & Journals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56873
Zoro #
G523332593
UPC #
25932568732
Country of Origin
Malaysia
Dimensions
Sheet Size
8.25 in x 5 in
Width
5 in
Height
8-1/4 in
Details
Paper Color
Cream
Number of Sheets
120
Recycled Content
0%
Cover Color
Red
Cover Material
Polyurethane
Binding Location
Side
Item
Journal
Binding
Casebound
Format
Wide/Legal Rule
Number of Sections
1
Number of Pockets
1
Description
Record important events and thoughts with this Oxford Idea Collective embossed journal. Easy to carry with you to write notes as needed. The paper is acid-free, so pages don't yellow or crumble with age, while the wide ruling lets you write with large, clear lettering. This journal features 80 gsm paper and has a back pocket with a yellow gusset to hold small accessories. Elastic closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.