
Index Card, Blank, 5X8, 8Pt, We, PK500
Mfr # 50BX
Zoro # G9312701
product price: $25.19
/pk 500, $0.05/eaKey Features
Rule
Unruled
Color
White
Card Size
5 in x 8 in
Recycled Content
0.1
Features
Cards are rotary cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50BX
Zoro #
G9312701
UPC #
-
Country of Origin
United States
Dimensions
Card Size
5 in x 8 in
Sheet Thickness
8 mil
Details
Item
Index Card,Blank,5X8,8Pt,We,PK500
Rule
Unruled
Color
White
Recycled Content
0.1
Features
Cards are rotary cut
Type
Printable Index Card
Standards
SFI Certified
Post Consumer Waste
0
Basis Weight
85 lb
Description
Index Card,Blank,5X8,8Pt,We,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.