Index Card File Box, Plastic, 5 5/8 in W, 3 5/8 in D, 3 5/8 in H, Black
Mfr # OXF01351
Zoro # G2309155
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Height
3 5/8 in
Width
5 5/8 in
Depth
3 5/8 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OXF01351
Zoro #
G2309155
UPC #
078787013513
Country of Origin
China
Dimensions
Height
3 5/8 in
Width
5 5/8 in
Depth
3 5/8 in
For Card Size
3 x 5
Overall Depth
3 5/8 in
Overall Height
3 5/8 in
Overall Width
5 5/8 in
Details
Item
Index Card File Box
Color
Black
Material
Plastic
Capacity
(300) 3 x 5 in Index Cards
For Use With
Index Cards
Card Capacity
300
Description
Index Card File Box, Capacity (300) 3 x 5 in Index Cards, Black, Plastic, Height 3 5/8 in, Width 5 5/8 in, Depth 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.