This item is Discontinued.
This item is Discontinued.
Index Card Storage Box, Holds 1,000 3 x 5 Cards, 5.5 x 11.5 x 3.88, Pressboard, Blue Fog/Black (Discontinued)
Mfr #
406355
Zoro #
G316127368
UPC # 78787406452
Country of Origin China
Category Business Card Holders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
406355
Zoro #
G316127368
UPC #
78787406452
Country of Origin
China
Dimensions
Length
11-1/2 in
Width
5-1/2 in
Height
3.88 in
For Card Size
3 in x 5 in
Details
Item
Lift-Off Lid Index Card File Boxes
Color
Blue Fog/Black
Holds
Card File Box With Lift-Off Lid
Material
Pressboard
For Use With
Index Cards
Description
This index card storage box is ideal for organizing notes, photos, recipe cards, receipts and other small items. Includes a lightweight, adjustable follower to keep note cards upright and ordered even when it's not full. The customizable metal label holder is similar to library card file-pull off the shelf with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.