Zoro Homepage

LaminatedTabIndexCardGuide, PK31

  • Mfr # 05832

  • Zoro # G4128750


product price: $16.15
/pk 31, $0.52/ea

Key Features

Features
31 Guides—1/5 Cut Tabs.
Tab Color
Orange
Index Tabs - Item
File Guides
Tab Cuts Visible
1/5-Cut
Tab Material
Laminated Manila Card Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05832
Zoro #
G4128750
UPC #
078787058323
Country of Origin
Canada

Dimensions

Guide Size
5 x 8
For Card/Sheet Size
5 x 8

Details

Item
LaminatedTabIndexCardGuide,PK31
Features
31 Guides—1/5 Cut Tabs.
Tab Color
Orange
Index Tabs - Item
File Guides
Tab Cuts Visible
1/5-Cut
Tab Material
Laminated Manila Card Stock
Guide Material
Laminated Manila Card Stock
Blank/Pre-Printed
1 to 31
Tab Position
Assorted
Guide Color
Manila
Tab Type
Top Tab

Description

Manila Index Card Guides, Package Quantity 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.