
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10072
Zoro #
G4129916
UPC #
078787100725
Country of Origin
United States
Dimensions
Width
12-1/2"
Size
11 x 8.5
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Details
Item
Pocket Folders
Color
Blue
Material
Cover Stock
Features
Embossed, Die-cut, Window
Total Number of Pockets
2
Sheet Standard
Letter
Assembly Required
No
Description
Laserview Executive Pocket Folders, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.