Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Leatherette Two Pocket Portfolio, 8.5 x 11, Blue/Blue, PK10 57572

Leatherette Two Pocket Portfolio, 8.5 x 11, Blue/Blue, PK10 (Discontinued)

  • Mfr # 57572
  • Zoro # G803666301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57572
Zoro #
G803666301
UPC #
78787575721
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet Size
8.5 x 11

Details

Item
Report Covers
Index Tab Color
Blue
Color
Blue
Material
Embossed Leatherette
Sheet Capacity
100; 100
Spine Color
Blue
Sheet Type
Unpunched
Report Cover Quantity
10
Inside Pockets
2
Cover Material
Embossed Leatherette
Front Cover Color
Blue
Business Card Holder
Inside Front Cover

Description

Holds letter-size paper. Textured leatherette covers. Keep contacts at hand with a die-cut business card holder on the inside cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.