This item is Discontinued.

Oxford Leatherette Two Pocket Portfolio, 8.5 x 11, Purple/Purple, PK10 57583

Leatherette Two Pocket Portfolio, 8.5 x 11, Purple/Purple, PK10 (Discontinued)

  • Mfr # 57583
  • Zoro # G903666225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57583
Zoro #
G903666225
UPC #
78787575837
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet Size
8.5 x 11

Details

Item
Report Covers
Index Tab Color
Purple
Color
Purple
Material
Embossed Leatherette
Sheet Capacity
100; 100
Front Cover Color
Purple
Cover Material
Embossed Leatherette
Report Cover Quantity
10
Inside Pockets
2
Spine Color
Purple
Business Card Holder
Inside Front Cover
Sheet Type
Unpunched

Description

Holds letter-size paper. Textured leatherette covers. Keep contacts at hand with a die-cut business card holder on the inside cover.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.