
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57582
Zoro #
G8827102
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Size
8.5 x 11
Details
Item
Report Covers
Material
Embossed Leatherette
Sheet Capacity
100
Color
Teal
Capacity
100
Weight
0.95 lbs
Sheet Type
Unpunched
Business Card Holder
Inside Front Cover
Inside Pockets
2
Description
Leatherette Two Pocket Portfolio,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.