Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Magazine Cover 12-3/8 x 9-1/8", Clear, Black 78422

Magazine Cover 12-3/8 x 9-1/8", Clear, Black (Discontinued)

  • Mfr # 78422
  • Zoro # G4283907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78422
Zoro #
G4283907
UPC #
089612784225
Country of Origin
China

Dimensions

Width
9-1/4"
Size
Standard
Sheet Size
12.38 x 9.13

Details

Item
Report Covers
Color
Clear
Material
Plastic
File Fastener Type
Band Fastener
Features
Elastic Closure, Wear Resistant, Tear Proof, Unpunched
Sheet Capacity
125
Report Cover Quantity
1
Clip Color
Black
Number of Fasteners
1
Front Cover Color
Clear
Cover Material
Plastic

Description

See-Through Magazine Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.