Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4

  • Mfr # 04164

  • Zoro # G000001936


product price:  $20.19
/pk 4, $5.05/ea

Key Features

Color
Green/Gold
Material
Premium Cover Stock
Size
11 x 8.5
Sheet Size
11 x 8.5
Paper Capacity
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04164
Zoro #
G000001936
UPC #
78787041646
Country of Origin
United States

Dimensions

Size
11 x 8.5
Sheet Size
11 x 8.5

Details

Item
Pocket Folders
Color
Green/Gold
Material
Premium Cover Stock
Paper Capacity
0.5"
Weight
0.488 lbs
Capacity
100 Sheets
Front Cover Color
Green/Gold
Inside Pockets
One Back; One Front
Design
Embossed Gold Foil Accents
Cover Material
Premium Cover Stock
Business Card Holder
Inside Front Cover
Sheet Capacity
100

Description

Embossed gold foil accents premium cover stock. Die-cut slot displays business card on outside front cover for instant recognition. For 11 x 8 1/2 sheets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.