Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Paper Folder, High Gloss Laminated, Pk25 51718

Paper Folder, High Gloss Laminated, Pk25 (Discontinued)

  • Mfr # 51718
  • Zoro # G4129730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51718
Zoro #
G4129730
UPC #
078787517189
Country of Origin
Viet Nam

Dimensions

Width
2-1/2"
Size
Letter
Sheet Size
11 x 8.5

Details

Item
Laminated Folder
Color
Crimson
Business Card Holder
Inside Front Cover
Texture/Finish
High Gloss
Front Cover Color
Crimson
Capacity
100 Sheets
Cover Material
Laminated Paperboard
Inside Pockets
One Back; One Front
Sheet Capacity
100

Description

Laminated Twin Pocket Folders, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.