Zoro Homepage
This item is Discontinued.
Oxford Pocket Folder, Letter, Assorted, PK10 51276

Pocket Folder, Letter, Assorted, PK10 (Discontinued)

  • Mfr # 51276
  • Zoro # G7140609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51276
Zoro #
G7140609
UPC #
078787521766
Country of Origin
United States

Dimensions

Size
11 x 8.5
Sheet Size
11 x 8.5

Details

Item
Pocket Folders
Color
Assorted
Material
Paper
Paper Capacity
100 Sheets
Features
With Prong Fasteners
Capacity
100 Sheets
Inside Pockets
Two Front
Cover Material
Paper
Assortment
Blue/Light Blue; Purple/Light Purple; Red/Gray; Turquoise/Teal; Twisted Pink/Light Pink
Front Cover Color
Assorted
Texture/Finish
Smooth
Pocket Leaves Color
Assorted
Design
Solid Colors
Brad/Prong/Tang Fasteners
Yes

Description

Pocket Folder,Letter,Assorted,Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.