Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Pocket for Ring Binder, Zipper, 9-1/2x6" 68599

Pocket for Ring Binder, Zipper, 9-1/2x6" (Discontinued)

  • Mfr # 68599
  • Zoro # G4789386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68599
Zoro #
G4789386
UPC #
089612685997
Country of Origin
Mexico

Dimensions

Width
6"
Size
6" W x 9.3/8" H
Sheet Size
6" Width x 9 1/2" Length
Height
9.5"

Details

Item
Zipper Binder Pocket
Color
Clear
Material
Vinyl
Features
Punched, Zipper Closure, Heavyweight
Assembly Required
No
Supported Binder Type
Ring Binder
Shape
Rectangular
Case/Pouch Closure Type
Zipper
Punched/Unpunched
2-Hole Punched; 3-Hole Punched; 5-Hole Punched
Number of Compartments
1

Description

Pocket expands 1/2" and keeps loose supplies organized. Multi-hole punched for two-, three- and five-ring binders. Snag-proof zipper.


  • See-through, zippered pocket keeps loose supplies organized.
  • Zipper is snag-proof.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.