Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Portfolio, Polypropylene, Blue/Clear, Width: 1/4" 57470

Portfolio, Polypropylene, Blue/Clear, Width: 1/4" (Discontinued)

  • Mfr # 57470
  • Zoro # G4789237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57470
Zoro #
G4789237
UPC #
078787574700
Country of Origin
China

Dimensions

Width
1/4"
Size
11 x 8.5
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Pocket Folders
Color
Blue, Clear (Front Display Window)
Material
Polypropylene
Features
Moisture Resistant, Tear Resistant, CD Holder, Card Holder, Wear Resistant
Sheet Capacity
50 Sheets
Total Number of Pockets
2
Pocket Location
Inside Back;Inside Front
Sheet Standard
Letter

Description

Portfolio,Polypropylene,Blue/Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.