Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Portfolio, Polypropylene, White/Clear 57444

Portfolio, Polypropylene, White/Clear (Discontinued)

  • Mfr # 57444
  • Zoro # G4789255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57444
Zoro #
G4789255
UPC #
078787574441
Country of Origin
China

Dimensions

Width
4-1/4"
Size
Letter
File Size
Letter

Details

Item
Folder
Color
White, Clear (Front Display Window)
Material
Polypropylene
Features
Water Proof, Wear Resistant, Durable, Die-cut
Sheet Standard
Letter
Total Number of Pockets
2
Business Card Holder
Yes
Assembly Required
No

Description

Portfolio,Polypropylene,White/Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.