Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Pressboard Report Cover 8-1/2 x11", Yellow 12709

Pressboard Report Cover 8-1/2 x11", Yellow (Discontinued)

  • Mfr # 12709
  • Zoro # G7491149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12709
Zoro #
G7491149
UPC #
078787127098
Country of Origin
Mexico

Dimensions

Size
8.5 x 11
Sheet Size
8.5 x 11

Details

Item
Report Covers
Color
Yellow
Material
PressGuard™ Coated Pressboard
File Fastener Type
Two-Prong Metal Fastener
Paper Capacity
3"
Features
PressGuard® Covers—Coated pressboard resists moisture.
Sheet Capacity
750
Report Cover Quantity
1
Number of Fasteners
1
Fastener Material
Metal
Center To Center
8.5"
Spine Color
Coordinating
Sheet Type
Punched
Cover Material
PressGuard™ Coated Pressboard
Front Cover Color
Yellow
Title Panel
Yes

Description

PressGuard Report Cover,Letter,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.