
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12902
Zoro #
G7491228
UPC #
078787129023
Country of Origin
Mexico
Dimensions
Width
3"
Size
Letter
Sheet Size
8.5 x 11
Details
Item
Report Cover With Reinforced Side Hinge
Color
Dark Blue
File Fastener Type
Two-Prong Metal Fastener
Features
Pressboard Covers
Sheet Capacity
750
Title Panel
Yes
Center To Center
8.5"
Report Cover Quantity
1
Cover Material
20-pt. Pressboard
Front Cover Color
Dark Blue
Fastener Material
Metal
Spine Color
Coordinating
Sheet Type
Punched
Number of Fasteners
1
Description
Pressboard Report Cover,3",Dark Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.