
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71101
Zoro #
G7491648
UPC #
078787711013
Country of Origin
Mexico
Dimensions
Width
3"
Size
Letter
Sheet Size
8.5 x 11
Thickness
20 pt.
File Size
Letter
Details
Item
Report Cover With Reinforced Side Hinge
Color
Light Blue
Material
Pressguard
File Fastener Type
Two-Prong Metal Fastener
Sheet Capacity
500
Features
Oil Resistant, Heavy Duty, Embossed, Moisture Resistant, Reinforced Hinge
Accessibility
Book Fold
Sheet Standard
Letter
Environmental Certification
SFI
Assembly Required
No
Center To Center
2.75"
Report Cover Quantity
1
Fastener Material
Metal
Title Panel
Yes
Cover Material
PressGuardâ„¢ Coated Pressboard
Front Cover Color
Light Blue
Spine Color
Light Blue
Sheet Type
Punched
Number of Fasteners
1
Description
PressGuard Report Cover,Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.