Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Report Cover 8-1/2 x 11", Blue, PK25 52702

Report Cover 8-1/2 x 11", Blue, PK25 (Discontinued)

  • Mfr # 52702
  • Zoro # G5023956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52702
Zoro #
G5023956
UPC #
078787527027
Country of Origin
China

Dimensions

Size
8.5 x 11

Details

Item
Cover,Report Presslock,Blue,PK25
Color
Nonglare Clear
Material
Polypropylene
Paper Capacity
0.5"

Description

Cover,Report Presslock,Blue,Package Quantity25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.