
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59811
Zoro #
G4129076
UPC #
078787598119
Country of Origin
China
Dimensions
Size
11 x 8.5
Sheet Size
11 x 8.5
Details
Item
Tri-FoldFolder,Holds150,PK20
Color
Red
Material
Standard Grade Paper
Paper Capacity
150 Sheets
Capacity
150 Sheets
Weight
2.68 lbs
Inside Pockets
Three Back
Pocket Leaves Color
Red
Front Cover Color
Red
Cover Material
Standard Grade Paper
Sheet Capacity
150
Description
Tri-Fold Pocket Folder, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.