Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Twin Pocket Folder, Laminated, PK25, Color: Navy 51643

Twin Pocket Folder, Laminated, PK25, Color: Navy (Discontinued)

  • Mfr # 51643
  • Zoro # G4129758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51643
Zoro #
G4129758
UPC #
078787516434
Country of Origin
United States

Dimensions

Width
9.87"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Marble Laminated Folder
Color
Navy
Material
Paperboard
Sheet Capacity
100
Features
Tear Resistant, Die-cut, High Gloss, Acid-free, Laminated
Accessibility
Book Fold
Pocket Location
Internal
Environmental Certification
SFI
Total Number of Pockets
2
Assembly Required
No
Sheet Standard
Letter

Description

Marble Laminated Twin Pocket Folders, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.