Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket File Folder 8-1/2 x 11", Green, PK25 51717

Two Pocket File Folder 8-1/2 x 11", Green, PK25 (Discontinued)

  • Mfr # 51717
  • Zoro # G5023971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51717
Zoro #
G5023971
UPC #
078787517172
Country of Origin
United States

Dimensions

Size
11 x 8.5
Sheet Size
11 x 8.5

Details

Item
Portfolio,Letter,2Pockt,Green,PK25
Color
Green
Material
Laminated Paperboard
Paper Capacity
100 Sheets
Inside Pockets
One Back; One Front
Cover Material
Laminated Paperboard
Capacity
100 Sheets
Texture/Finish
High Gloss
Business Card Holder
Inside Front Cover
Front Cover Color
Green
Sheet Capacity
100

Description

Portfolio,Letter,2Pockt,Green,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.