Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket File Folder 8-1/2 x 11", Red 57411

Two Pocket File Folder 8-1/2 x 11", Red (Discontinued)

  • Mfr # 57411
  • Zoro # G5023929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57411
Zoro #
G5023929
UPC #
078787574113
Country of Origin
China

Dimensions

Width
10-1/4"
Size
Letter
Sheet Size
11 x 8.5

Details

Item
Folder
Color
Red
Material
Polypropylene
Features
Wear Resistant, Tear Proof, Water Resistant
Capacity
100 Sheets
Total Number of Pockets
2
Pocket Location
Internal
Accessibility
Book Fold
Assembly Required
No
Inside Pockets
One Back; One Front
Cover Material
Polypropylene
Business Card Holder
Inside Front Cover
Front Cover Color
Red
Sheet Capacity
100

Description

Portfolio,Letter,2Pckt,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.