Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket File Folder 8-1/2 x 11", Tea, PK25 53442

Two Pocket File Folder 8-1/2 x 11", Tea, PK25 (Discontinued)

  • Mfr # 53442
  • Zoro # G5023947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53442
Zoro #
G5023947
UPC #
078787534421
Country of Origin
United States

Dimensions

Width
2.37"
Size
11 x 8.5
Sheet Size
8 1/2" Width x 10 63/64" Length
Height
9 7/8"
Outside Length
12"
File Size
Letter

Details

Item
Pocket Folders
Color
Teal
Material
Paper
Sheet Capacity
100 Sheets
Features
CD Holder, Die-cut, Pocket
Recycled Content
0.35
Total Number of Pockets
2
Assembly Required
No
Sheet Standard
Letter
Business Card Holder
Yes

Description

Portfolio,Letter,2Pockt,Tea,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.