Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50190
Zoro #
G4129907
UPC #
078787501904
Country of Origin
United States
Dimensions
Width
9.87"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Details
Item
Marble Laminated Folder
Color
Charcoal, Green, Navy, Purple
Features
Tear Resistant, Card Holder
Pocket Location
Inside Back;Inside Front
Total Number of Pockets
2
Environmental Certification
SFI
Sheet Standard
Letter
Assembly Required
No
Description
Marble Laminated Twin Pocket Folders, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.