Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket File Folder, Purple, PK25, Width: 2.37" 51726

Two Pocket File Folder, Purple, PK25, Width: 2.37" (Discontinued)

  • Mfr # 51726
  • Zoro # G5023965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51726
Zoro #
G5023965
UPC #
078787517264
Country of Origin
United States

Dimensions

Width
2.37"
Size
Letter
Sheet Size
11 x 8.5

Details

Item
Laminated Folder
Color
Purple
Cover Material
Laminated Paperboard
Front Cover Color
Purple
Inside Pockets
One Back; One Front
Business Card Holder
Inside Front Cover
Texture/Finish
High Gloss
Capacity
100 Sheets
Sheet Capacity
100

Description

Portfolio,Letter,2 Pocket,Purple,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.