Zoro Homepage
This item is Discontinued.
Oxford Two Pocket Folder, 3Fastener, PK25, Width: 2.37" 57738

Two Pocket Folder, 3Fastener, PK25, Width: 2.37" (Discontinued)

  • Mfr # 57738
  • Zoro # G4129231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57738
Zoro #
G4129231
UPC #
078787577381
Country of Origin
United States

Dimensions

Width
2.37"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter

Details

Item
Folder
Color
Blue
Material
Leatherette Paper
Features
Tear Resistant
Recycled Content
0.1
Front Cover Color
Dark Blue
Cover Material
Paper
Capacity
135 Sheets
Business Card Holder
Inside Front Cover
Inside Pockets
One Back; One Front
Brad/Prong/Tang Fasteners
Yes
Sheet Capacity
135

Description

Twin-Pocket Folder with Prong Fasteners, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.