Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket Folder, 3Fasteners, Gray, PK25 57705

Two Pocket Folder, 3Fasteners, Gray, PK25 (Discontinued)

  • Mfr # 57705
  • Zoro # G4129295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57705
Zoro #
G4129295
UPC #
078787577053
Country of Origin
United States

Dimensions

Width
2.37"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter

Details

Item
Folder
Color
Gray
Material
Leatherette Paper
Features
Durable, Tear Resistant
Recycled Content
0.1
Number of Fasteners
3
Accessibility
Book Fold
Fastener Capacity
1/2"
Total Number of Pockets
2
Pocket Location
Inside Front & Back
Environmental Certification
SFI
Fastener Location
Double-sided
Assembly Required
No
Sheet Standard
Letter
Capacity
135 Sheets
Front Cover Color
Gray
Business Card Holder
Inside Front Cover
Brad/Prong/Tang Fasteners
Yes
Inside Pockets
One Back; One Front
Cover Material
Paper
Sheet Capacity
135

Description

Twin-Pocket Folder with Prong Fasteners, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.